This product requires certification to purchase.

5 Amp 260V Boiler Controls 5-3/8 in.

Tekmar Control Systems

5 Amp 260V Boiler Controls 5-3/8 in.

  • Fast #
  • Part #TEK423
  • Item #3093348
  • Manufacturer Part #423
3.7 out of 5 Customer Rating
Brand image
Tekmar Control Systems

5 Amp 260V Boiler Controls 5-3/8 in.

  • Fast #
  • Part #TEK423
  • Item #3093348
  • Manufacturer Part #423
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides outdoor reset to a hydronic heating system in order to maximize comfort and efficiency
  • Automatic boiler differential
  • Boiler protection
  • Indoor temperature feedback
  • One touch overrides
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
TN4 Expansion Terminal
Depth:
9/16
Height:
3-5/8
UPC:
779655042306
Volts:
260V
Width:
5-3/8