This product requires certification to purchase.

1H Non-programmable Thermostat

Tekmar Control Systems

518 Series 1H Non-programmable Thermostat

  • Fast #
  • Part #T518
  • Item #5154560
  • Manufacturer Part #518
5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

518 Series 1H Non-programmable Thermostat

  • Fast #
  • Part #T518
  • Item #5154560
  • Manufacturer Part #518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accurately controls the room and/or floor temperature for a hydronic heating zone
  • Simple up and down buttons and a display with large type make this thermostat easy to read
  • Automatically detects a single auxiliary sensor to measure either outdoor, floor or remote room temperature
  • Requires Certification
Dimensions & Measurements
Depth
15/16 in
Height
3-11/16 in
Width
3 in
Characteristics & Features
Auto Switching Heat
No
Collection
518 Series
Color Finish Name
White
Programmability
Non-programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
AMP
2
Stages
1H
Temperature Range
32 to 122 Deg F
Volts
10/30V
Warranty & Product Information
Energy Star Compliant
No
UPC
779655051803