This product requires certification to purchase.

Telescoping Spindle in Grey for Coreless Tissue Roll Dispenser

Telescoping Spindle in Grey for Coreless Tissue Roll Dispenser

  • Fast #
  • Part #GEO50030
  • Item #7464414
  • Manufacturer Part #50030
3.7 out of 5 Customer Rating

Telescoping Spindle in Grey for Coreless Tissue Roll Dispenser

  • Fast #
  • Part #GEO50030
  • Item #7464414
  • Manufacturer Part #50030
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal Dispenser Adapter Spindle, spindle size 6.25in Long, Kit Contents, 1 Spindle
  • Type T3
  • Use with 19375 bath tissue.
  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Height
1/2 in
Width
6-1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Warranty & Product Information
UPC
073310500300