This product requires certification to purchase.

Green Marker Ball

Tempo

Omni Markers™ Green Marker Ball

  • Fast #
  • Part #T52085009
  • Item #8122001
  • Manufacturer Part #52085009
5 out of 5 Customer Rating
Brand image
Tempo

Omni Markers™ Green Marker Ball

  • Fast #
  • Part #T52085009
  • Item #8122001
  • Manufacturer Part #52085009
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Electronically marks buried sewer lines
  • Compatible with all marker locators
  • Frequency: 121.6 kHz
  • Unique design produces a uniform RF field in every direction
  • Easily located up to 5' away
  • Wider field with a signal peak directly above the marker provides precise location
  • Requires no particular orientation when buried
  • Omni Markers provides greater range than 4" ball markers that use a dipole field
  • High-reliability design lasts virtually forever
  • Sold by each, with a case quantity of 30
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Weight
0.3 lb
Characteristics & Features
Collection
Omni Markers™
Color Finish Name
Green
Material
Plastic
Number of Tools Included
1
Tool Type
Ball Marker
Warranty & Product Information
Application
Sewer
Type
Marker Ball