This product requires certification to purchase.

12-1/2x262-1/2 ft nx650 fg 365 sy

Tensar Polytechnologies

12-1/2x262-1/2 ft nx650 fg 365 sy

  • Fast #
  • Part #TNX650FG3880
  • Item #10131270
  • Manufacturer Part #NX650-FG3880
4 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

12-1/2x262-1/2 ft nx650 fg 365 sy

  • Fast #
  • Part #TNX650FG3880
  • Item #10131270
  • Manufacturer Part #NX650-FG3880
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Costly delays and strained budgets don't have to be the norm
  • Speed construction and save up to 70% in aggregate section reduction
  • Most advanced geosynthetic made for trafficked surfaces and foundations
  • Ideal for subgrade stabilization, pavements and working platforms
  • Optimized geometry for maximum confinement of granular fill, creating the most efficient stabilized layer
  • Advanced material science to improve compaction and restrict movement over time, retaining the stiffness long-term and further enhancing performance
  • Results in a more resilient solution that will withstand severe weather events, the increasing impact of climate change and other challenging environmental conditions
  • Requires Certification

Documents

Dimensions & Measurements
Length
262-1/2 ft
Width
12-1/2 ft
Characteristics & Features
Color Finish Name
Black, White
Material
Plastic
Material Type
Polymer
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4759-02
Type
TNX650FG3880