15-1/2x262-1/2 ft nx850 grid 452 sy
15-1/2x262-1/2 ft nx850 grid 452 sy
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Costly delays and strained budgets don't have to be the norm
- Speed construction and save up to 70% in aggregate section reduction
- Most advanced geosynthetic made for trafficked surfaces and foundations
- Ideal for subgrade stabilization, pavements and working platforms
- Optimized geometry for maximum confinement of granular fill, creating the most efficient stabilized layer
- Advanced material science to improve compaction and restrict movement over time, retaining the stiffness long-term and further enhancing performance
- Results in a more resilient solution that will withstand severe weather events, the increasing impact of climate change and other challenging environmental conditions
Documents
Specifications
- ASTM:
- ASTM D-4355, ASTM D-4759-02
- Color Finish Name:
- Black, White
- Length:
- 262-1/2 ft
- Material:
- Plastic
- Material Type:
- Polymer
- Type:
- TNX8504780
- Width:
- 15-1/2 ft