This product requires certification to purchase.

15-1/2 x 328 ft. Grid

Tensar Polytechnologies

H-Series 15-1/2 x 328 ft. Grid

  • Fast #
  • Part #THX5547100
  • Item #10131268
  • Manufacturer Part #HX5547100
4.7 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

H-Series 15-1/2 x 328 ft. Grid

  • Fast #
  • Part #THX5547100
  • Item #10131268
  • Manufacturer Part #HX5547100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for stabilizing soft subgrades, constructing access roads and improving pavement performance at a more economical cost than our advanced InterAx® Geogrid
  • Provides a resilient solution for building higher performing trafficked surfaces that can with stand the impact of severe weather and challenging environmental conditions
  • Optimized geometry that enhances the interlock of fill materials, creating an efficient stabilized layer
  • Proven to reduce initial and lifecycle costs, reduce construction time, and gain sustainability benefits on projects
  • Requires Certification

Documents

Dimensions & Measurements
Length
328 ft
Width
15-1/2 ft
Characteristics & Features
Collection
H-Series
Material
Plastic
Material Type
Polypropylene