This product requires certification to purchase.

262-1/2 in. x 15-1/2 ft. Grid

Tensar Polytechnologies

InterAx® NX650™ 262-1/2 in. x 15-1/2 ft. Grid

  • Fast #
  • Part #TNX7504780
  • Item #10131271
  • Manufacturer Part #NX7504780
4.1 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

InterAx® NX650™ 262-1/2 in. x 15-1/2 ft. Grid

  • Fast #
  • Part #TNX7504780
  • Item #10131271
  • Manufacturer Part #NX7504780
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Costly delays and strained budgets don't have to be the norm. Speed construction and save up to 70% in aggregate section reduction
  • Most advanced geosynthetic made for trafficked surfaces and foundations
  • Ideal for subgrade stabilization, pavements, and working platforms
  • Optimized geometry for maximum confinement of granular fill, creating the most efficient stabilized layer
  • Advanced material science to improve compaction and restrict movement over time, retaining the stiffness long term and further enhancing performance
  • Results in a more resilient solution that will with stand severe weather events, the increasing impact of climate change, and other challenging environmental conditions
  • Requires Certification
Dimensions & Measurements
Length
262-1/2 in
Width
15-1/2 ft
Characteristics & Features
Collection
InterAx® NX650™
Material
Plastic
Material Type
Polymer