This product requires certification to purchase.

12-1/2 ft. x 328 ft. Geogrid

Tensar Polytechnologies

TriAx® 12-1/2 ft. x 328 ft. Geogrid

  • Fast #
  • Part #TTXTYPE2
  • Item #10131275
  • Manufacturer Part #TXTYPE2
5 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

TriAx® 12-1/2 ft. x 328 ft. Geogrid

  • Fast #
  • Part #TTXTYPE2
  • Item #10131275
  • Manufacturer Part #TXTYPE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for subgrade stabilization and optimizing pavement designs
  • Diagonal ribs that increase the in-plane stiffness
  • Triangular pattern forms a hexagon to improve how the product absorbs the forces from traffic loading
  • High aspect ratio provides better interlock with the surrounding aggregate
  • Results in a more resilient solution that will with stand severe weather events, the increasing impact of climate change, and other challenging environmental conditions
  • Requires Certification

Documents

Dimensions & Measurements
Length
328 ft
Width
12-1/2 ft
Characteristics & Features
Collection
TriAx®
Material
Plastic
Material Type
Polypropylene