This product requires certification to purchase.

250 x 4-9/25 ft. 3970 lb./ft. Grid

Tensar Polytechnologies

Uniaxial 250 x 4-9/25 ft. 3970 lb./ft. Grid

  • Fast #
  • Part #TUX1100MSE
  • Item #10063412
  • Manufacturer Part #UX1100MSE
5 out of 5 Customer Rating
Brand image
Tensar Polytechnologies

Uniaxial 250 x 4-9/25 ft. 3970 lb./ft. Grid

  • Fast #
  • Part #TUX1100MSE
  • Item #10063412
  • Manufacturer Part #UX1100MSE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for wall and slope applications
  • Most advanced geosynthetic made for soil reinforcement
  • Made from select grades of high-density polyethylene (HDPE) resins
  • Highly oriented and resist elongation (creep) from high tensile loads
  • Resistant to installation damage and chemical or biological long-term degradation
  • Requires Certification

Documents

Dimensions & Measurements
Length
250 ft
Width
4-9/25 ft
Characteristics & Features
Collection
Uniaxial
Material
Plastic
Material Type
HDPE, Polyethylene
Tensile Strength
3970 lbs/ft