This product requires certification to purchase.

Terminal Block

Terminal Block

  • Fast #
  • Part #T3130214
  • Item #7255330
  • Manufacturer Part #3130-214
4.2 out of 5 Customer Rating

Terminal Block

  • Fast #
  • Part #T3130214
  • Item #7255330
  • Manufacturer Part #3130-214
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replaces GE WB17X210 and WB17T10006
  • For use with GE/Hotpoint
  • HI Temp Wire designed to last
  • Includes terminal block, contact wires and mounting clip
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Electrical & Operational Information
Automatic Shut-Off
No
Volts
240V
Warranty & Product Information
GSA Approved
Yes
NSF Certified
No
Product Type
Terminal Block
UL Listed
Yes
UPC
816325010118