This product requires certification to purchase.

Electric Pressure Switch

TES

Electric Pressure Switch

  • Fast #
  • Part #A9013FSG22040
  • Item #4747
  • Manufacturer Part #9013FSG2 20/40
4.5 out of 5 Customer Rating
Brand image
TES

Electric Pressure Switch

  • Fast #
  • Part #A9013FSG22040
  • Item #4747
  • Manufacturer Part #9013FSG2 20/40
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TES Square D® standard pump switch
  • Diaphragm actuated
  • Differential increases with range
  • Contacts open on increased pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Pressure Class
40#
Characteristics & Features
Material
Plastic, Metal
Material Type
Polypropylene
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes