This product requires certification to purchase.

10A Pressure Switch

TES

Square D™ 10A Pressure Switch

  • Fast #
  • Part #A9013FSG23050
  • Item #1989
  • Manufacturer Part #9013FSG2 30/50
4 out of 5 Customer Rating
Brand image
TES

Square D™ 10A Pressure Switch

  • Fast #
  • Part #A9013FSG23050
  • Item #1989
  • Manufacturer Part #9013FSG2 30/50
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for the control of electrically driven water pumps
  • Diaphragm actuated
  • Differential increases with range
  • Contacts open on increased pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
8-2/5 in
Length
20-7/10 in
Pressure - Maximum
220 psi
Width
15-1/5 in
Characteristics & Features
Collection
Square D™
Material
Plastic, Metal
Material Type
Polypropylene
Electrical & Operational Information
AMP
10
Power Source
Electric
Temperature Range
-22 to 257 Deg F
Volts
575V
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
785901077213