This product requires certification to purchase.

4 ABS TEST DOME Coupling

Test-Tite®

4 ABS TEST DOME Coupling

  • Fast #
  • Part #I83472
  • Item #10396177
  • Manufacturer Part #83472
4.9 out of 5 Customer Rating
Brand image
Test-Tite®

4 ABS TEST DOME Coupling

  • Fast #
  • Part #I83472
  • Item #10396177
  • Manufacturer Part #83472
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Key on cap and a keyway on the body forces correct alignment during assembly and installation. This also prevents rotation. If cap is removed, when reinstalling you will hear the snap! You will hear and feel a difference if the cap doesn’t seat correctly.
  • Synthetic pre-greased cap ensures the solvent cement does not bond/seize to the dome cap which prevents easy removal. Saves the plumbing contractor a step when installing.
  • Stainless-steel clamp secures the knot on the nylon cord. The molded parallel securing tabs on the top of the test cap accepts and secures the stainless-steel clamp during install. This arrangement prevents the cord from accidentally being solvent welded into the pipe joint.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Color Finish Name
Black
Material Type
ABS
Warranty & Product Information
Origin
Domestic
Type
I83472
UPC
012181834725