This product requires certification to purchase.

4 in. PVC DWV Test Cap in White

Test-Tite®

4 in. PVC DWV Test Cap in White

  • Fast #
  • Part #I86620
  • Item #1265609
  • Manufacturer Part #86620
5 out of 5 Customer Rating
Brand image
Test-Tite®

4 in. PVC DWV Test Cap in White

  • Fast #
  • Part #I86620
  • Item #1265609
  • Manufacturer Part #86620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 4500
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Moderate pressure test cap
  • Higher rated than plug-on test caps
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Each cap can be used for two sizes
  • Solvent welded onto PVC or ABS pipe
  • Can be tested up to 30 ft of water or 12 psig
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
Fits Pipe Size
3 in - 4 in
Characteristics & Features
Brand Model Compatibility
1-1/2 in to 4 in DWV Pipes
Color Finish Name
White
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
012181866207