This product requires certification to purchase.

4 in. PVC Test Cap in White

Test-Tite®

Techno-Caps® 4 in. PVC Test Cap in White

  • Fast #
  • Part #I87515
  • Item #344521
  • Manufacturer Part #87515
4.8 out of 5 Customer Rating
Brand image
Test-Tite®

Techno-Caps® 4 in. PVC Test Cap in White

  • Fast #
  • Part #I87515
  • Item #344521
  • Manufacturer Part #87515
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Heavy duty PVC test cap
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Can be solvent-welded on PVC pipe
  • Will not clog or fall into pipe
  • Can be tested up to 40 ft of water of 17 psig
  • Also available in orange
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
Fits Pipe Size
4 in
Characteristics & Features
Brand Model Compatibility
1-1/2 in to 4 in DWV Pipes
Collection
Techno-Caps®
Color Finish Name
White
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
012181875155