This product requires certification to purchase.

1/4 in. NPT Brass Plug

Texas Fairfax

1/4 in. NPT Brass Plug

  • Fast #
  • Part #TN76L02
  • Item #3093099
  • Manufacturer Part #N-76-L02
4 out of 5 Customer Rating
Texas Fairfax

1/4 in. NPT Brass Plug

  • Fast #
  • Part #TN76L02
  • Item #3093099
  • Manufacturer Part #N-76-L02
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
3 lb
Characteristics & Features
Fitting Type
Plug
Material
Brass