This product requires certification to purchase.

2 in. Bronze Strainer

The Edson Corp

2 in. Bronze Strainer

  • Fast #
  • Part #E111BS200
  • Item #4933622
  • Manufacturer Part #111BS-200
5 out of 5 Customer Rating
The Edson Corp

2 in. Bronze Strainer

  • Fast #
  • Part #E111BS200
  • Item #4933622
  • Manufacturer Part #111BS-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Prevents clogging of suction hose
  • Resilient with marine grade bronze lasts longer than aluminum, steel or plastic
  • Shatterproof
  • Corrosive resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
Product Type
Shatterproof Strainer