This product requires certification to purchase.

36 x 22 in. Vanity Top in Smooth White

The Onyx Collection

Olympic 36 x 22 in. Vanity Top in Smooth White

  • Fast #
  • Part #O17398361
  • Item #10175707
  • Manufacturer Part #17398361
4.3 out of 5 Customer Rating
Brand image
The Onyx Collection

Olympic 36 x 22 in. Vanity Top in Smooth White

  • Fast #
  • Part #O17398361
  • Item #10175707
  • Manufacturer Part #17398361
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
5/8 in
Length
36 in
Width
22 in
Characteristics & Features
Collection
Olympic
Color Finish Category
Whites
Color Finish Name
Smooth White
Number of Bowls
1
Number of Holes
1 Hole
Vanity Top Shape
Rectangle