This product requires certification to purchase.

48 in. x 900 ft. Paper Roll

The Packaging Wholesalers

48 in. x 900 ft. Paper Roll

  • Fast #
  • Part #TPKP4840
  • Item #10121420
  • Manufacturer Part #PKP4840
5 out of 5 Customer Rating
Brand image
The Packaging Wholesalers

48 in. x 900 ft. Paper Roll

  • Fast #
  • Part #TPKP4840
  • Item #10121420
  • Manufacturer Part #PKP4840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A natural void-fill
  • Kraft paper is bio-degradable and easily recyclable
  • Made from 100% recycled fibers
  • Dispensers also available. Use with our selection of roll paper cutters
  • Requires Certification
Dimensions & Measurements
Size
48 in x 900 ft
Weight
48 lb
Characteristics & Features
Material
Paper
Material Type
Kraft
Warranty & Product Information
Application
Boxes
Product Type
Paper Roll