This product requires certification to purchase.

42 in. Aluminum, Zinc and Steel Anode Rod

The Plumber's Choice

Blue Lightning 42 in. Aluminum, Zinc and Steel Anode Rod

  • Fast #
  • Part #P79118
  • Item #7934772
  • Manufacturer Part #79118
3.6 out of 5 Customer Rating
Brand image
The Plumber's Choice

Blue Lightning 42 in. Aluminum, Zinc and Steel Anode Rod

  • Fast #
  • Part #P79118
  • Item #7934772
  • Manufacturer Part #79118
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Length
42 in
Supply Pipe Connection Size
3/4 in
Characteristics & Features
Material
Aluminum, Stainless Steel, Zinc
Rigid
No
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
Product Type
Anode Rod