This product requires certification to purchase.

1 x 6 in. MPT In-Line Valve with Flow Control

The Toro Company

1 x 6 in. MPT In-Line Valve with Flow Control

  • Fast #
  • Part #T2641604
  • Item #1619033
  • Manufacturer Part #264-16-04
5 out of 5 Customer Rating
Brand image
The Toro Company

1 x 6 in. MPT In-Line Valve with Flow Control

  • Fast #
  • Part #T2641604
  • Item #1619033
  • Manufacturer Part #264-16-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High grade construction
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Flow Rate
30 gpm
Height
6 in
Pressure - Maximum
150 psi
Valve Size
1 in
Width
4-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UPC
090258008811