This product requires certification to purchase.

10-1/2 in. Circle Spary Nozzle in Blue

The Toro Company

10-1/2 in. Circle Spary Nozzle in Blue

  • Fast #
  • Part #T891779
  • Item #1253890
  • Manufacturer Part #89-1779
4.5 out of 5 Customer Rating
Brand image
The Toro Company

10-1/2 in. Circle Spary Nozzle in Blue

  • Fast #
  • Part #T891779
  • Item #1253890
  • Manufacturer Part #89-1779
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low flow rates
  • Pre-installed pressure compensation device
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/21
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
75 psi
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
UPC
090258018384