10 in. Variable Arc Pattern Nozzle in Blue
10 in. Variable Arc Pattern Nozzle in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique grip and turn adjustment
- Five color coded nozzles
- Stainless steel adjustment screw allows up to 25% radius reduction
- Nozzle arc adjustment opens from a fixed left stop position indicated by an arrow on the top
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 5.6 gpm
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 090258047643