This product requires certification to purchase.

12 in. Full Circle Spary Nozzle in Brown

The Toro Company

12 in. Full Circle Spary Nozzle in Brown

  • Fast #
  • Part #T891770
  • Item #1258101
  • Manufacturer Part #89-1770
3.5 out of 5 Customer Rating
Brand image
The Toro Company

12 in. Full Circle Spary Nozzle in Brown

  • Fast #
  • Part #T891770
  • Item #1258101
  • Manufacturer Part #89-1770
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low flow rates
  • Pre-installed pressure compensation device
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/19
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
75 psi
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Warranty & Product Information
UPC
090258018292