1/2 in. Shower Valve
1/2 in. Shower Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Size: 11" x 7" x 3"
- Digitally controlled thermostatic mixing valve
- Three output valve - example: Rainhead, hand shower and standard showerhead
- Industry-leading ceramic disc flush valves ensure reliability and safety
- Operates two industrial-grade stepper motors with 400 positions that take away the noise factor found with solenoid valve systems and provides precise temperature control
- May be installed up to 30 ft. away from shower space
- Anti-scald protection
- Battery backup included
- Output 9.25 gpm at 45 psi
- IAPMO approved