This product requires certification to purchase.

Heater 8000W 240V

Thermasol

Heater 8000W 240V

  • Fast #
  • Part #TBIC80
  • Item #4319577
  • Manufacturer Part #BIC80
3.3 out of 5 Customer Rating
Brand image
Thermasol

Heater 8000W 240V

  • Fast #
  • Part #TBIC80
  • Item #4319577
  • Manufacturer Part #BIC80
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Triple wall construction for safety
  • Stainless steel elements
  • Built-in control
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
24 in
Width
16 in
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
33.3
Phase
Single Phase
Volts
240V
Watts
8000 W
Warranty & Product Information
Product Type
Heater
UPC
652592060285