This product requires certification to purchase.

100W Rain System in Satin Brass

Thermasol

Hydrovive 100W Rain System in Satin Brass

  • Fast #
  • Part #THVLSRSQSB
  • Item #9410826
  • Manufacturer Part #HVLSRSQ-SB
3.7 out of 5 Customer Rating
Brand image
Thermasol

Hydrovive 100W Rain System in Satin Brass

  • Fast #
  • Part #THVLSRSQSB
  • Item #9410826
  • Manufacturer Part #HVLSRSQ-SB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Size: 18" x 18"
  • Brass, ceiling mounted light, sound and rainhead system - all in a single, integrated module
  • HydroVive 18 delivers a gentle falling water sensation with 300 easy-clean neoprene jets (40-80 psi, 1.8 gpm water jets - 300 CEC approved)
  • Sound settings include volume, treble, mid-range and bass
  • Premium Hi-Fi audio output
  • Bluetooth compatibility
  • Full spectrum lighting + chromatherapy
  • Waterproof + steam proof
  • Requires thermatouch or signatouch in-shower smart touchscreen controller
  • 15 designer finishes available + custom finishes available upon request
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Size
18 in x 18 in
Characteristics & Features
Collection
Hydrovive
Color Finish Name
Satin Brass
Installation Type
Ceiling Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
100 W
Warranty & Product Information
Product Type
Rain System
UPC
652592089316