This product requires certification to purchase.

OLD STYLE Steam HD Deluxe 1/2 SB

Thermasol

OLD STYLE Steam HD Deluxe 1/2 SB

  • Fast #
  • Part #TOSSSB
  • Item #4888214
  • Manufacturer Part #OSS-SB
5 out of 5 Customer Rating
Brand image
Thermasol

OLD STYLE Steam HD Deluxe 1/2 SB

  • Fast #
  • Part #TOSSSB
  • Item #4888214
  • Manufacturer Part #OSS-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dispenses steam safely
  • Aromatherapy oil well
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Brand Model Compatibility
FX Series, AF Series and ProSeries Generators
Color Finish Name
Satin Brass
Proposition 65
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Steamhead
Type
K705737-L-NX
UPC
652592019511