This product requires certification to purchase.

Steam Generator 20kW 208/240VAC

Thermasol

Steam Generator 20kW 208/240VAC

  • Fast #
  • Part #TPROII750
  • Item #9410875
  • Manufacturer Part #PROII-750
4.1 out of 5 Customer Rating
Brand image
Thermasol

Steam Generator 20kW 208/240VAC

  • Fast #
  • Part #TPROII750
  • Item #9410875
  • Manufacturer Part #PROII-750
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lifetime at factory warranty (includes parts and labor)
  • 2 year in-home warranty followed by lifetime warranty
  • 2 way digital CAN-bus technology
  • Auto PowerFlush™
  • Works with ThermaSol Serenity light, sound, rainhead
  • FastStart™ technology
  • Constant steam at a constant rate (exclusive)
  • Can be plumbed 50 ft. from the shower
  • Stainless steel construction
  • Steam in seconds, not minutes
  • Requires Certification
Dimensions & Measurements
Height
14 in
Length
22 in
Maximum Cubic Foot Range
750 cf
Width
18 in
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
92
Phase
Single Phase
Volts
208/240VAC
Watts
20 kW
Warranty & Product Information
UPC
652592088814