This product requires certification to purchase.

Steam Bath Control in Polished Chrome

Thermasol

SteamVection Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TSVRDPC
  • Item #7864881
  • Manufacturer Part #SVRD-PC
3.9 out of 5 Customer Rating
Brand image
Thermasol

SteamVection Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TSVRDPC
  • Item #7864881
  • Manufacturer Part #SVRD-PC
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Whisper quiet
  • Delivers floor-to-ceiling temperature uniformity
  • Aromatherapy oil well
  • Requires Certification
Dimensions & Measurements
Depth
1-9/10 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Characteristics & Features
Brand Model Compatibility
FX Series, AF Series and ProSeries Generators
Collection
SteamVection
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
WIFI Enabled
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
652592076439