STEAMVECTION STEAM HEAD ROUND POLISHED GOLD
SteamVection STEAMVECTION STEAM HEAD ROUND POLISHED GOLD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Whisper quiet
- Delivers floor-to-ceiling temperature uniformity
- Aromatherapy oil well
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- SteamVection
- Color Finish Name:
- Polished Gold
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1-3/4
- Material:
- Brass
- Product Type:
- Steamhead
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Type:
- TSVRDPG
- UPC:
- 652592076446
- Width:
- 1-3/4