1-1/2 in. Snap Clamp (Pack of 10)
1-1/2 in. Snap Clamp (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- UV protected
- Maintenance-free - use indoors or out
- Eliminates vibrations and noise call backs
- Easy to re-open for an addition or custom adjustment
Documents
Specifications
- Application:
- ABS Pipe, Copper Pipe, PVC Pipe
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Clamp
- UPC:
- 702070411181