2 in. Snap Clamp (Pack of 5)
2 in. Snap Clamp (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- ABS Pipe, Commercial, Copper Pipe, PVC Pipe
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- Fits Pipe Size:
- 2 in