This product requires certification to purchase.

Electric Boiler 92.12 MBH Electric

Thermolec

Electric Boiler 92.12 MBH Electric

  • Fast #
  • Part #TB27UFFBH
  • Item #4417524
  • Manufacturer Part #B-27U FFB-H
3.4 out of 5 Customer Rating
Brand image
Thermolec

Electric Boiler 92.12 MBH Electric

  • Fast #
  • Part #TB27UFFBH
  • Item #4417524
  • Manufacturer Part #B-27U FFB-H
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Length
18 in
Supply Pipe Connection Size
1-1/4 in
Characteristics & Features
Boiler Type
Electric Boiler
Material
Stainless Steel
Electrical & Operational Information
BTU
92124
BTU Heat Rating
92124 Btu/h
Input (MBH)
92.12 MBH
Phase
Single Phase
Power Source
Electric
Watts
27 kW
Warranty & Product Information
ASME
ASME H
Energy Star Compliant
No
NSF Certified
No
UL Listed
No