This product requires certification to purchase.

17 ft. x 3/4 in. Vinyl Foam Tape in Brown

Thermwell Products

17 ft. x 3/4 in. Vinyl Foam Tape in Brown

  • Fast #
  • Part #TV449BH
  • Item #7216960
  • Manufacturer Part #V449BH
4.8 out of 5 Customer Rating
Brand image
Thermwell Products

17 ft. x 3/4 in. Vinyl Foam Tape in Brown

  • Fast #
  • Part #TV449BH
  • Item #7216960
  • Manufacturer Part #V449BH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use on windows or doors
  • Fits 1 average window or door
  • Constructed of vinyl foam
  • 100% Waterproof and weather resistant
  • Helpful for filling irregular or wide gaps
  • Ideal for interior and exterior surfaces
  • Self-stick application
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Length:
17
Material:
Foam
Product Type:
Vinyl Tape
Thickness:
0.1875 in
UL Listed:
No
UPC:
077578012919
Width:
3/4