Basket Strainer Drain in Brushed Nickel
Basket Strainer Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel
- Drain: 3-1/2"
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- Yes
- Material:
- Brass
- Strainer Size:
- 3-1/2
- UPC:
- 181514001537