This product requires certification to purchase.

17 x 17 in. No Hole Drop-in and Undermount Brass Bar Sink in Satin Brass

Thompson

De La Cruz 17 x 17 in. No Hole Drop-in and Undermount Brass Bar Sink in Satin Brass

  • Fast #
  • Part #TPU1708HPB
  • Item #9882334
  • Manufacturer Part #PU-1708HPB
4.4 out of 5 Customer Rating
Brand image
Thompson

De La Cruz 17 x 17 in. No Hole Drop-in and Undermount Brass Bar Sink in Satin Brass

  • Fast #
  • Part #TPU1708HPB
  • Item #9882334
  • Manufacturer Part #PU-1708HPB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Round hand hammered brass 16 gauge bar prep sink
  • Easy to clean and maintain - living finish that will patina over time
  • Ships with coordinate drain, client can request basket strainer or disposal stopper
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
17 in
Sink Bowl Size
15 in x 15 in x 8 in
Sink Depth
8 in
Sink Size, Overall
17 in x 17 in
Sink Size Range
Less than 20 in
Width
17 in
Characteristics & Features
Collection
De La Cruz
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Round
Sink Installation Type
Drop-in, Undermount
Sink Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential