This product requires certification to purchase.

70 x 30 in. Freestanding Bathtub in Polished Copper with Antique Copper

Thompson

Hibernia 70 x 30 in. Freestanding Bathtub in Polished Copper with Antique Copper

  • Fast #
  • Part #TTBT7030CL
  • Item #5083731
  • Manufacturer Part #TBT-7030-CL
3.4 out of 5 Customer Rating
Brand image
Thompson

Hibernia 70 x 30 in. Freestanding Bathtub in Polished Copper with Antique Copper

  • Fast #
  • Part #TTBT7030CL
  • Item #5083731
  • Manufacturer Part #TBT-7030-CL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Copper, Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Katy, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Collection:
Hibernia
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper, Antique Copper
Configuration:
Soaker
Depth:
24 in
Drain Location:
Center
GSA Approved:
No
Height:
29 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper, Brass
NSF Certified:
No
Overall Length:
70 in
Overall Width:
30 in
UL Listed:
No
UPC:
710882160036