This product requires certification to purchase.

35 in. Farmhouse Copper Single Bowl Kitchen Sink in Burnished Nickel/Satin Brass

Thompson

Quintana 35 in. Farmhouse Copper Single Bowl Kitchen Sink in Burnished Nickel/Satin Brass

  • Fast #
  • Part #TKCKS33
  • Item #9353173
  • Manufacturer Part #KCKS33
4.8 out of 5 Customer Rating
Brand image
Thompson

Quintana 35 in. Farmhouse Copper Single Bowl Kitchen Sink in Burnished Nickel/Satin Brass

  • Fast #
  • Part #TKCKS33
  • Item #9353173
  • Manufacturer Part #KCKS33
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Nickel, Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Wilson, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Our Quintana collection's farmhouse sink is modern yet traditional, a perfect blend of Thompson Traders’ exquisite hand-crafted durable metal creations and Kara Cox’s fresh, tailored aesthetic inspired by the unique beauty of Quintana Roo, Mexico
  • Handcrafted copper and brass in burnished nickel and satin brass
  • Satin brass is a living finish and burnished nickel is a lifetime finish
  • Available in custom sizes
  • Easy to clean and maintain
  • Limited lifetime warranty
  • Comes with coordinating drain
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Quintana
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel, Satin Brass
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
30 in - 16-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
35 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 19-1/16 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Farmhouse
Sink Material:
Brass
Sink Size Range:
31 in - 36 in
UPC:
710882169985
Width:
24-1/2 in