This product requires certification to purchase.

17 x 15 in. Drop-in and Undermount Copper Bar Sink in Hammered Nickel

Thompson

Rivera 17 x 15 in. Drop-in and Undermount Copper Bar Sink in Hammered Nickel

  • Fast #
  • Part #TKPU1715BRN
  • Item #4423267
  • Manufacturer Part #KPU-1715BRN
4.5 out of 5 Customer Rating
Brand image
Thompson

Rivera 17 x 15 in. Drop-in and Undermount Copper Bar Sink in Hammered Nickel

  • Fast #
  • Part #TKPU1715BRN
  • Item #4423267
  • Manufacturer Part #KPU-1715BRN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Hammered Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
17 in
Sink Bowl Size
15 in x 13 in x 8 in
Sink Depth
8 in
Sink Size, Overall
17 in x 15 in
Sink Size Range
Less than 20 in
Width
15 in
Characteristics & Features
Collection
Rivera
Color Finish Category
Nickel Tones
Color Finish Name
Hammered Nickel
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Drop-in, Undermount
Sink Material
Copper
Warranty & Product Information
ADA Compliant
No
IAPMO Listed
No
UPC
181514000790