This product requires certification to purchase.

100 psi Pressure Gauge

Thuemling Industrial Products

Bourdon 100 psi Pressure Gauge

  • Fast #
  • Part #T4106425
  • Item #4927016
  • Manufacturer Part #4106425
5 out of 5 Customer Rating
Brand image
Thuemling Industrial Products

Bourdon 100 psi Pressure Gauge

  • Fast #
  • Part #T4106425
  • Item #4927016
  • Manufacturer Part #4106425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High quality shock and wear resistant industrial gauge
  • KEMX models are clog and freeze resistant
  • Rugged zytel nylon case
  • High purity glycerin-no bubble
  • Temperature compensation: Internal diaphragm
  • Vibration-resistant; glycerin-filled
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Collection
Bourdon
Color Finish Name
White, Black
Installation Type
Bottom Mount
Material
Brass, Copper Alloy, Plastic
Material Type
Nylon
Proposition 65
WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
Electrical & Operational Information
Grade
1A
Maximum Temperature
150
Minimum Temperature
-40
Pressure - High
100
Pressure - Low
0
Temperature Range
-40 to 150 Deg F
Warranty & Product Information
Application
Residential
ASME
ASME B40.1
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NEMA
NEMA 4X, NEMA IP65
NSF Certified
No