This product requires certification to purchase.

House Inspection Pressure Tester 160 psi Gauge and 0-13 gpm Gauge

Thuemling Industrial Products

House Inspection Pressure Tester 160 psi Gauge and 0-13 gpm Gauge

  • Fast #
  • Part #TMO10060
  • Item #4927441
  • Manufacturer Part #MO10060
4.8 out of 5 Customer Rating
Brand image
Thuemling Industrial Products

House Inspection Pressure Tester 160 psi Gauge and 0-13 gpm Gauge

  • Fast #
  • Part #TMO10060
  • Item #4927441
  • Manufacturer Part #MO10060
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Test for both psi and gpm at a residence with one unit
  • Water flow and water pressure are each controlled by brass gate valve
  • Fight 3/4" inlet
  • Fits on a standard hose bibb
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
Electrical & Operational Information
Pressure - High
160
Pressure - Low
0
Temperature Range
-40 to 150 Deg F
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No