This product requires certification to purchase.

5 gal Color Safe Bleach Concentrate

Tide® Professional™

5 gal Color Safe Bleach Concentrate

  • Fast #
  • Part #P70675
  • Item #10152807
  • Manufacturer Part #70675
3.9 out of 5 Customer Rating
Brand image
Tide® Professional™

5 gal Color Safe Bleach Concentrate

  • Fast #
  • Part #P70675
  • Item #10152807
  • Manufacturer Part #70675
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tide Color?Safe Bleach Concentrate delivers powerful stain removal and brightening for colored fabrics while remaining gentle enough to protect fibers and preserve garment vibrancy
  • Unsurpassed stain removal with outstanding brighten and color retention
  • Clinically tested to be gentle on sensitive skin* (*when used in conjunction with the Tide Professional Laundry System including Tide Professional, Clorox Bleach and Downy Professional)
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
10-181/1000 in
Height
15-11/100 in
Length
11-161/1000 in
Size
5 gal
Width
10-181/1000 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Liquid
Warranty & Product Information
Application
Laundry
Type
P70675
UPC
037000706755