This product requires certification to purchase.

5 Gal Laundry Enhancer Closed Loop Concentrate

Tide® Professional™

5 Gal Laundry Enhancer Closed Loop Concentrate

  • Fast #
  • Part #P70676
  • Item #9575714
  • Manufacturer Part #70676
5 out of 5 Customer Rating
Brand image
Tide® Professional™

5 Gal Laundry Enhancer Closed Loop Concentrate

  • Fast #
  • Part #P70676
  • Item #9575714
  • Manufacturer Part #70676
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This whiteness-enhancing laundry additive brightens fabrics and boosts detergent performance for cleaner, fresher results
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11-13/50 in
Height
15-123/125 in
Length
11-13/50 in
Size
5 gal
Width
9-63/250 in
Characteristics & Features
Color Finish Name
White
Material
Liquid
Warranty & Product Information
Green Seal Certified
No
UPC
037000706762