This product requires certification to purchase.

10 x 10 ft. 18 oz. Welding Blanket

Tillman®

10 x 10 ft. 18 oz. Welding Blanket

  • Fast #
  • Part #T584B1010
  • Item #7604619
  • Manufacturer Part #584-B-1010
4 out of 5 Customer Rating
Brand image
Tillman®

10 x 10 ft. 18 oz. Welding Blanket

  • Fast #
  • Part #T584B1010
  • Item #7604619
  • Manufacturer Part #584-B-1010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
10 ft
Size
18 oz
Thickness
0.03 in
Width
10 ft
Characteristics & Features
Color Finish Name
White
Material
Fiberglass
Tool Type
Welding Blanket
Electrical & Operational Information
Melting Temperature
1000 F