This product requires certification to purchase.

S Size Grain and Cowhide Leather Gloves

Tillman®

S Size Grain and Cowhide Leather Gloves

  • Fast #
  • Part #T1414S
  • Item #4246078
  • Manufacturer Part #1414S
4.8 out of 5 Customer Rating
Brand image
Tillman®

S Size Grain and Cowhide Leather Gloves

  • Fast #
  • Part #T1414S
  • Item #4246078
  • Manufacturer Part #1414S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
S
Height
1/2 in
Length
8-3/4 in
Width
4-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Pearl, Bourbon
Glove Type
Airport, Agriculture, Construction, Demolition, Farming, Salvage
Material
Grain Leather, Leather
Material Type
Cowhide
Reusable
Yes