This product requires certification to purchase.

Size L Foam Lined Pigskin Leather Reusable Welding Gloves in Brown

Tillman®

Size L Foam Lined Pigskin Leather Reusable Welding Gloves in Brown

  • Fast #
  • Part #T42L
  • Item #6325393
  • Manufacturer Part #42L
4.8 out of 5 Customer Rating
Brand image
Tillman®

Size L Foam Lined Pigskin Leather Reusable Welding Gloves in Brown

  • Fast #
  • Part #T42L
  • Item #6325393
  • Manufacturer Part #42L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Premium heavy duty top grain Pigskin
  • Straight thumb for a great feel and gun grip
  • 4 in. cuff for added protection
  • Foam insulation
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
1 in
Length
14-1/4 in
Width
6-1/2 in
Characteristics & Features
Color Finish Name
Brown
Glove Type
Construction, Demolition, Fabrication, Manufacturing, Oil and Gas Industry
Material
Foam, Leather
Reusable
Yes