This product requires certification to purchase.

Size XL Construction and Utility Cotton, Cowhide Leather, Foam, Kevlar® and Elkskin Welding Gloves in Pearl

Tillman®

Size XL Construction and Utility Cotton, Cowhide Leather, Foam, Kevlar® and Elkskin Welding Gloves in Pearl

  • Fast #
  • Part #T750M
  • Item #7316703
  • Manufacturer Part #750M
3.4 out of 5 Customer Rating
Brand image
Tillman®

Size XL Construction and Utility Cotton, Cowhide Leather, Foam, Kevlar® and Elkskin Welding Gloves in Pearl

  • Fast #
  • Part #T750M
  • Item #7316703
  • Manufacturer Part #750M
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pearl premium ElkSkin stays soft even when hot
  • 14 in. length
  • Durable welted fingers protect stitching
  • Reinforced thumb for added strength
  • Cotton/foam lined back for added heat protection, unlined palm for enhanced dexterity
  • Sewn with DuPont™ Kevlar® for added strength
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
1 in
Length
14 in
Width
7-3/4 in
Characteristics & Features
Color Finish Name
Pearl
Glove Type
Construction, Demolition, Fabrication, Manufacturing, Oil and Gas Industry, Utility
Material
Cotton, Leather, Foam, Plastic
Reusable
Yes