This product requires certification to purchase.

Size XL Grain Cowhide Leather Reusable Top Driver Gloves

Tillman®

Size XL Grain Cowhide Leather Reusable Top Driver Gloves

  • Fast #
  • Part #T1420XL
  • Item #8131312
  • Manufacturer Part #1420XL
4.6 out of 5 Customer Rating
Brand image
Tillman®

Size XL Grain Cowhide Leather Reusable Top Driver Gloves

  • Fast #
  • Part #T1420XL
  • Item #8131312
  • Manufacturer Part #1420XL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Offers the same shape as your hand for great feel
  • Premium top grain pearl cowhide
  • Straight thumb for a great grip
  • Double stitching on forefinger provides extra strength
  • Unlined
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
1/2 in
Length
9-3/4 in
Width
5-1/4 in
Characteristics & Features
Glove Type
Agriculture, Airport, Construction, Demolition, Farming
Material
Grain Cowhide Leather
Reusable
Yes
Warranty & Product Information
UPC
608134142049